MERSEN GGC1/4 1/4A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Miniature fuse with glass body, fast-acting feature. UL listed and CSA certified for use with electronic circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Time-Delay | Series | GGC |
Voltage Rating | 250 VAC | Amperage Rating | 0.25 A |
Interrupt Rating | 0.2 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule, 1-1/2 in Wire Lead |
Construction | Glass/Ceramic | Dimensions | 1/4 x 1-1/4 in |
Standards | UL 24814, CSA Certified, RoHS Compliant | Application | For Electronic Circuits |
UPC | 782001760571 |
Packages
5 - UNIT - (5) |