Abbotsford
gouggc15

MERSEN GGC15 15A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse

Price $0.9000 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GGC15

Description

Up to 250V, Fast Acting, Glass, 1/4" x 1 1/4"

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Fast Acting Voltage Rating 125 VAC
Amperage Rating 15 A Interrupt Rating 10 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Construction Glass
Dimensions 1/4 x 1-1/4 in Standards UL 24814, CSA Certified, RoHS Compliant
Application For Electronic Circuits UPC 782001760786

Packages

5 - UNIT - (5)
Customers who bought this item also bought