![gouggc1610](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427324924.jpg?preset=medium)
MERSEN GGC1-6/10 1-6/10A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Up to 250V, Fast Acting, Glass, 1/4" x 1 1/4"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | 1/4 X 1-1/4 | Voltage Rating | 250 VAC |
Amperage Rating | 1.6/10 A | Interrupt Rating | 0.2 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass/Ceramic |
Dimensions | 1/4 x 1-1/4 in | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | Electronic Circuits | UPC | 782001760670 |
Packages
5 - UNIT - (5) |