MERSEN GGC2-1/4 2-1/4A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Up to 250V, Fast Acting, Glass, 1/4" x 1 1/4"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Fast-Acting | Series | GGC |
Voltage Rating | 250 VAC | Amperage Rating | 2.5 A |
Interrupt Rating | 10 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Glass/Ceramic | Dimensions | 1/4 in dia x 1-1/4 in L |
For Use With | Electronic Circuits | Standards | UL Listed, CSA Certified |
Application | Electronic circuits | UPC | 782001769963 |
Packages
5 - UNIT - (5) |