MERSEN GGC2-1/2 2-1/2A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Miniature fuse with glass body, fast-acting feature. UL listed and CSA certified for use with electronic circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting | Voltage Rating | 250 VAC |
Amperage Rating | 2.5 A | Interrupt Rating | 0.2 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 1/4 x 1-1/4 in | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits | UPC | 782001760694 |
Packages
5 - UNIT - (5) |