MERSEN GGC2BP 2A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
FRZ GGC2BP 250V 2A 1-1/4 FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Voltage Rating | 250 VAC |
Amperage Rating | 2 A | Interrupt Rating | 10 kA |
Body Style | Cylindrical | Terminal Connection | Ferrule |
Contact Material | Brass Plated | Construction | Glass |
Dimensions | 1/4 in dia x 1-1/4 in L | UPC | 068938992682 |
Packages
100 - UNIT - (100) |