
MERSEN GGC3/10 3/10A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Up to 250V, Fast Acting, Glass, 1/4" x 1 1/4"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting | Voltage Rating | 250 VAC |
Amperage Rating | 0.3 A | Interrupt Rating | 0.2 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule, Wire Lead | Dimensions | 6.3 mm dia x 32 mm L |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Electronic Circuits |
UPC | 782001760588 |
Packages
5 - UNIT - (5) |