MERSEN GGC3-2/10 3-2/10A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Miniature fuse of glass body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Series | GGC |
Voltage Rating | 250 VAC | Amperage Rating | 3.2 A |
Interrupt Rating | 10 kA | Fuse Class | Supplemental |
Body Style | Cylindrical, Non Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule, Wire Lead | Element Type | Single |
Contact Material | Nickel Plated Brass | Construction | Glass |
Dimensions | 1/4 in dia x 1-1/4 in L | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits | UPC | 782001769970 |
Packages
5 - UNIT - (5) |