MERSEN GGC35 35A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Miniature fuse of glass body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass/Ceramic Fuse |
Type | Fast Acting | Series | GGC |
Voltage Rating | 32 VAC | Amperage Rating | 35 A |
Interrupt Rating | 1 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass/Ceramic |
Dimensions | 1/4 in dia x 1-1/4 in L | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits | UPC | 068938232696 |
Packages
5 - UNIT - (5) |