MERSEN GGC3/8BP 3/8A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Fuse with fast-acting speed, glass body, clip mounting, ferrule connection terminal type, cylindrical body style. For electronic circuits. UL listed and CSA certified.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Fuse |
Type | Fast Acting | Series | GGC Series |
Voltage Rating | 250 V | Amperage Rating | 3/8 A |
Interrupt Rating | 10 kA | Body Style | Cylindrical, Glass |
Mounting Type | Clip | Terminal Connection | Ferrule |
Dimensions | 1/4 x 1-1/4 in | For Use With | Electronic Circuits |
Standards | CSA Certified, UL Listed | UPC | 068938280345 |
Packages
100 - UNIT - (100) |