MERSEN GGC4/10 4/10A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
FRZ GGC4/10 SMALL DIM FUS
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Fast Acting | Voltage Rating | 250 VAC |
Amperage Rating | 400 mA | Interrupt Rating | 0.2 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 1/4 in dia x 1-1/4 in L |
Standards | UL Listed and CSA Certified | Application | For Electronic Circuits |
UPC | 782001769925 |
Packages
5 - UNIT - (5) |