MERSEN GGC45/100 45/100A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
76060 FUSE,MINIATURE (250V)
Specifications
Brand Name | Ferraz Shawmut | Type | 1/4 X 1-1/4 |
Voltage Rating | 250 VAC | Amperage Rating | 0.45 A |
Interrupt Rating | 0.2 kA | Standards | UL/CSA Std. 248-14 1/10A - 10A, 250VAC UL listed, CSA certified 12A and 15A, 125VAC UL Listed, CSA certified 20A - 30A, 32VAC RoHS Compliant |
Application | Electronic circuits | UPC | 068938203535 |
Packages
5 - UNIT - (5) |