
MERSEN GGC5BP 5A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
FRZ GGC5BP 250V 5A 1-1/4 FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Fast-Acting | Series | GGC |
Voltage Rating | 250 VAC | Amperage Rating | 5 A |
Interrupt Rating | 10 kA | Construction | Glass/Ceramic |
Dimensions | 1/4 in dia x 1-1/4 in L | For Use With | Electronic Circuits |
Standards | UL Listed, CSA Certified | UPC | 782001813017 |
Packages
100 - UNIT - (100) |