![gouggc712](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11661108.jpg?preset=medium)
MERSEN GGC7-1/2 7-1/2A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Up to 250V, Fast Acting, Glass, 1/4" x 1 1/4"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 7.5 A | Interrupt Rating | 0.2 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule, 1-1/2 in Wire Lead | Construction | Glass/Ceramic |
Dimensions | 1/4 x 1-1/4 in | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits | UPC | 782001760748 |
Packages
5 - UNIT - (5) |