MERSEN GGC9 9A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Miniature fuse with glass body, fast-acting feature. UL listed and CSA certified for use with electronic circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting | Series | GGC |
Voltage Rating | 250 VAC | Amperage Rating | 9 A |
Interrupt Rating | 10 kA at 250 VAC | Body Style | Cylindrical, Non Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Element Type | Single | Color Code | Clear |
Contact Material | Nickel Plated Brass | Construction | Glass |
Dimensions | 1/4 in dia x 1-1/4 in L | Standards | UL File Number E90660, CSA Class 1422-01, 1422-81 |
Application | For Electronic Circuits |
Packages
5 - UNIT - (5) |