MERSEN GGC-V1/4 1/4A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Up to 250V, Fast Acting, Glass, 1/4" x 1 1/4", 1-1/2" Axial Leads
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting, Miniature | Series | GGC Series |
Voltage Rating | 250 V | Amperage Rating | 0.25 A |
Interrupt Rating | 10 kA | Fuse Class | Supplemental |
Mounting Type | Surface | Terminal Connection | Soldered |
Construction | Glass | Dimensions | 1-1/4 x 1/4 in |
Standards | UL/CSA Std. 248-14 1/10A - 10A, 250VAC UL Listed, CSA Certified 12A and 15A, 125VAC UL Listed, CSA Certified 20A - 30A, 32VAC, RoHS Compliant | Application | Electronic circuits |
UPC | 782001766900 |
Packages
10 - UNIT - (10) |