MERSEN GGC-V3/4 3/4A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
250V 3/4A 1-1/4X1/4 FUSE
Specifications
Brand Name | Ferraz Shawmut | Type | 1/4 X 1-1/4 |
Voltage Rating | 250 VAC | Amperage Rating | 750 mA |
Interrupt Rating | 0.2 kA | Fuse Class | Supplemental |
Standards | UL/CSA Std. 248-14 1/10A - 10A, 250VAC UL listed, CSA certified 12A and 15A, 125VAC UL Listed, CSA certified 20A - 30A, 32VAC RoHS Compliant | Application | Electronic circuits |
UPC | 782001766948 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |