Abbotsford
gouggm1

MERSEN GGM1 1A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse

Price $0.7700 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GGM1

Description

Up to 250V, Fast Acting, Glass, 5mm x 20mm

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Fast Acting, Miniature Voltage Rating 250 VAC
Amperage Rating 1 A Interrupt Rating 0.2 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Construction Glass
Dimensions 5 x 20 mm Standards UL 24814, CSA Certified, RoHS Compliant
Application For Electronic Circuits UPC 782001762117

Packages

5 - UNIT - (5)