MERSEN GGM1/10 1/10A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse
Description
Miniature fuse with glass body, fast-acting feature. UL listed and CSA certified for use with electronic circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Series | GGM |
Voltage Rating | 250 VAC | Amperage Rating | 0.1 A |
Interrupt Rating | 0.2 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Glass | Dimensions | 5 x 20 mm |
Standards | UL 24814, CSA Certified, RoHS Compliant | Application | For Electronic Circuits |
UPC | 782001768966 |
Packages
5 - UNIT - (5) |