MERSEN GGM10BP 10A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse
Description
Miniature fuse of glass body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Series | GGM |
Voltage Rating | 250 VAC | Amperage Rating | 10 A |
Interrupt Rating | 0.1 kA | Terminal Connection | Wire Lead |
Color Code | Clear | Contact Material | Brass |
Construction | Glass | Dimensions | 5 mm dia x 20 mm L |
Standards | UL, UR Listed, CSA Certified | Application | For Electronic Circuits |
UPC | 068938224615 |
Packages
100 - UNIT - (100) |