MERSEN GGM1/4BP 1/4A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse
Description
Miniature fuse of glass body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting | Series | GGM |
Voltage Rating | 250 V | Amperage Rating | 0.25 A |
Interrupt Rating | 200 A at 250 VAC, 10 kA at 125 VAC | Terminal Connection | Wire Lead |
Color Code | Clear | Contact Material | Brass Plated |
Construction | Glass | Dimensions | 5 mm dia x 20 mm L |
Standards | UL, RU Listed, CSA Certified | Application | For Electronic Circuits |
UPC | 068938282042 |
Packages
100 - UNIT - (100) |