![gouggm15](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11661136.jpg?preset=medium)
MERSEN GGM15 15A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse
Description
Up to 250V, Fast Acting, Glass, 5mm x 20mm
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Voltage Rating | 250 VAC |
Amperage Rating | 15 A | Interrupt Rating | 0.1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 5 x 20 mm | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits | UPC | 782001768201 |
Packages
5 - UNIT - (5) |