MERSEN GGM15BP 15A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse
Description
Fast-acting glass body miniature fuse.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Electronic, Miniature, Fast-Acting | Series | GGM |
Voltage Rating | 250 VAC | Amperage Rating | 15 A |
Interrupt Rating | 100 A | Fuse Class | Midget |
Construction | Glass | Dimensions | 5 mm dia x 20 mm L |
Standards | UL Listed, CSA Certified | UPC | 068938224622 |
Packages
100 - UNIT - (100) |