![gouggm7](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11661161.jpg?preset=medium)
MERSEN GGM7 7A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse
Description
Up to 250V, Fast Acting, Glass, 5mm x 20mm
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Voltage Rating | 125 VAC |
Amperage Rating | 7 A | Interrupt Rating | 10 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 5 x 20 mm | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits | UPC | 782001762223 |
Packages
5 - UNIT - (5) |