![gouggm710](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427325012.jpg?preset=medium)
MERSEN GGM7/10 7/10A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse
Description
Up to 250V, Fast Acting, Glass, 5mm x 20mm
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Series | GGM |
Voltage Rating | 250 VAC | Amperage Rating | 0.7 A |
Interrupt Rating | 0.2 kA | Fuse Class | Supplemental |
Body Style | Cylindrical, Non Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Nickel Plated Brass |
Construction | Glass | Dimensions | 5 mm dia x 20 mm L |
Standards | UL, CSA 24814, RoHS Compliant | Application | For Electronic Circuits |
UPC | 782001762094 |
Packages
5 - UNIT - (5) |