MERSEN GGX1/100 1/100A 250V Mersen GGX 8AG Fast-Acting Miniature Fuse
Description
FUSE,MINIATURE (250V)
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting, Miniature | Series | GGX Series |
Voltage Rating | 250 V | Amperage Rating | 1/100 A |
Interrupt Rating | 10 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 1/4 x 1 in | UPC | 068938232771 |
Packages
5 - UNIT - (5) |