MERSEN GGX1/2 1/2Amp 250V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse
Description
Miniature fuse of glass body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting | Voltage Rating | 250 VAC |
Amperage Rating | 0.5 A | Interrupt Rating | 0.035 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 1/4 x 1 in | Standards | UL 24814 |
Application | For Electronic Circuits | UPC | 782001761080 |
Packages
5 - UNIT - (5) |