MERSEN GGX1/4 1/4A 250V Mersen GGX 8AG Fast-Acting Miniature Fuse
Description
Miniature fuse of glass body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Series | GGX |
Voltage Rating | 250 VAC | Amperage Rating | 0.25 A |
Interrupt Rating | 0.035 kA at 250 VAC, 10 kA at 125 VAC | Color Code | Clear |
Construction | Glass | Dimensions | 1/4 in dia x 1 in L |
Standards | UL Listed, CSA Certified | Application | For Electronic Circuits |
UPC | 782001761059 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |