MERSEN GGX15 15Amp 250V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse
Description
Miniature fuse with glass body, fast-acting feature. UL listed and CSA certified for use with electronic circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting | Voltage Rating | 32 VAC |
Amperage Rating | 15 A | Interrupt Rating | 1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 1/4 x 1 in | Standards | UL 24814 |
Application | For Electronic Circuits | UPC | 782001203573 |
Packages
5 - UNIT - (5) |