MERSEN GGX20 20Amp 250V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse
Description
Miniature fuse of glass body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting | Voltage Rating | 32 VAC |
Amperage Rating | 20 A | Interrupt Rating | 1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule, Base | Dimensions | 1/4 in dia x 1 in L |
Standards | UL Listed | Application | For Electronic Circuits |
UPC | 782001203580 |
Packages
5 - UNIT - (5) |