MERSEN GGX25 25Amp 250V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse
Description
32V, 25A, 1/4 X 1 FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | 1/4 X 1 | Voltage Rating | 32 VAC |
Amperage Rating | 25 A | Interrupt Rating | 1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 1/4 x 1 in | Standards | UL Listed |
Application | Electronic Circuits | UPC | 782001232818 |
Packages
5 - UNIT - (5) |