MERSEN GGX30 30Amp 250V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse
Description
32V, 30A, 1/4 X 1 FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Fast Acting | Voltage Rating | 32 VAC |
Amperage Rating | 30 A | Interrupt Rating | 1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 1/4 in dia x 1 in L |
Standards | UL Listed | Application | For Electronic Circuits |
UPC | 782001232832 |
Packages
5 - UNIT - (5) |