MERSEN GGX3/10 3/10A 250V Mersen GGX 8AG Fast-Acting Miniature Fuse
Description
FUSE,MINIATURE (250V)
Specifications
Brand Name | Ferraz Shawmut | Type | 1/4 X 1 |
Voltage Rating | 250 VAC | Amperage Rating | 300m A |
Interrupt Rating | 0.035 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Standards | UL Std. 248-14 1/2A - 2-1/2A, 250VAC UL Listed 3A - 7A, 125VAC UL Recognized 8A - 30A, 32VAC UL Recognized |
Application | Electronic circuits | UPC | 068938232825 |
Packages
5 - UNIT - (5) |