
MERSEN GGX3/4 3/4A 250V Mersen GGX 8AG Fast-Acting Miniature Fuse
Description
Up to 250V, Fast-Acting Glass, 1/4" x 1"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Series | GGX |
Voltage Rating | 250 VAC | Amperage Rating | 0.75 A |
Interrupt Rating | 0.035 kA at 250 VAC, 10 kA at 125 VAC | Fuse Class | Supplemental |
Body Style | Cylindrical, Non Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule | Color Code | Clear |
Construction | Glass | Dimensions | 1/4 in dia x 1 in L |
Standards | UL 24814, CSA Certified | Application | For Electronic Circuits |
UPC | 782001761097 |
Packages
5 - UNIT - (5) |