MERSEN GGX35 35Amp 250V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse
Description
Miniature fuse with fast-acting speed, glass body, clip mounting, ferrule connection terminal type, cylindrical body style. For electronic circuits. UL listed and CSA certified.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Fuse |
Type | Fast Acting | Series | GCX Series |
Voltage Rating | 250 V | Amperage Rating | 35 A |
Interrupt Rating | 10 kA | Body Style | Cylindrical, Glass |
Mounting Type | Clip | Terminal Connection | Ferrule |
Dimensions | 1/4 x 1 in | For Use With | Electronic Circuits |
Standards | CSA Certified, UL Listed |
Packages
5 - UNIT - (5) |