
MERSEN GGX5 5Amp 125V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse
Description
Up to 250V, Fast-Acting Glass, 1/4" x 1"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting | Voltage Rating | 125 VAC |
Amperage Rating | 5 A | Interrupt Rating | 10 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 1/4 x 1 in | Standards | UL 24814 Certified |
Application | For Electronic Circuits | UPC | 782001761165 |
Packages
5 - UNIT - (5) |