MERSEN GGX6 6Amp 125V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse
Description
125V 6A 1/4X1 FUSE )
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | 1/4 X 1 | Voltage Rating | 125 VAC |
Amperage Rating | 6 A | Interrupt Rating | 10 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 1/4 x 1 in | Standards | UL Listed |
Application | Electronic Circuits | UPC | 782001765064 |
Packages
5 - UNIT - (5) |