MERSEN GGX7 7Amp 125V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse
Description
125V 7A 1/4X1 FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting, Miniature | Series | GGX Series |
Voltage Rating | 125 V | Amperage Rating | 7 A |
Interrupt Rating | 10 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Ceramic | Dimensions | 1/4 x 1 in |
Standards | UL Std. 248-14 1/2A - 2-1/2A, 250VAC UL Listed 3A - 7A, 125VAC UL Recognized 8A - 30A, 32VAC UL Recognized | Application | Electronic circuits |
UPC | 782001767440 |
Packages
5 - UNIT - (5) |