MERSEN GGX8 8Amp 125V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse
Description
Miniature fuse of glass body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Series | GGX |
Voltage Rating | 32 VAC | Amperage Rating | 8 A |
Interrupt Rating | 10 kA | Fuse Class | Supplemental |
Body Style | Cylindrical, Non Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule | Color Code | Clear |
Construction | Glass | Dimensions | 1/4 in dia x 1 in L |
Standards | UL 24814, CSA Certified | Application | For Electronic Circuits |
UPC | 782001761189 |
Packages
5 - UNIT - (5) |