MERSEN GSA1-1/4 1-1/4A 250V Mersen GSA Series Time-Delay Miniature Fuse
Description
Up to 250V, Time Delay, Ceramic, 1/4" x 1 1/4"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 1.25 A | Interrupt Rating | 0.1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Ceramic |
Dimensions | 1/4 x 1-1/4 in | For Use With | Electronic Circuits |
Standards | UL/CSA 248-14 1/16A - 8A, 250 VAC, UL Listed 10A ,12A, 15A, 250 VAC UL Listed 1/16A - 8A, 250 VAC, CSA Certified 10A, 12A, 15A, 250 VAC CSA 20A, 250 VAC 25A, 30A, 125 VAC | Application | Electronic circuits - High currents (microwave ovens) |
UPC | 782001764104 |
Packages
5 - UNIT - (5) |