MERSEN GSA1/10 1/10Amp 250V Fuse Miniature Time Delay, Ceramic Body
Description
FRZ GSA1/10 250V TD FUS
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 100 mA | Interrupt Rating | 0.035 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 1/4 in dia x 1-1/4 in L |
Standards | UL Listed, CSA 248-14 | Application | For Electronic Circuits |
UPC | 782001764005 |
Packages
5 - UNIT - (5) |