MERSEN GSA1-6/10 1-6/10A 250V Mersen GSA Series Time-Delay Miniature Fuse
Description
Miniature fuse of ceramic body with time-delay feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Ceramic Fuse |
Type | Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 1.6 A | Interrupt Rating | 0.1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 1/4 in dia x 1-1/4 in L |
Standards | UL Listed, CSA 248-14 | Application | For Electronic Circuits - High Currents (Microwave Ovens) |
UPC | 782001764111 |
Packages
5 - UNIT - (5) |