MERSEN GSA1-8/10 1-8/10A 250V Mersen GSA Series Time-Delay Miniature Fuse
Description
Up to 250V, Time Delay, Ceramic, 1/4" x 1 1/4"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time Delay | Series | GSA Series |
Voltage Rating | 250 V | Amperage Rating | 1.8 A |
Interrupt Rating | 10 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Ceramic | Dimensions | 1/4 x 1-1/4 in |
Standards | UL/CSA Std. 248-14 1/16A - 8A, 250VAC, UL Listed 10A,12A,15A, 250VAC UL Recognized 1/16A - 8A, 250VAC, CSA Certified 10A, 12A, 15A, 250VAC CSA Recognized 20A, 250VAC 25A, 30A, 125VAC | Application | Electronic circuits - High currents (microwave ovens) |
UPC | 782001810436 |
Packages
5 - UNIT - (5) |