
MERSEN GSA20 20Amp 250V GSA Time-Delay Electronic/Glass Fuse
Description
FEATURES:- Ceramic body- Time-delay- 1/4" x 1-1/4"- 1-1/2" Axial leads optional
Specifications
Brand Name | Ferraz Shawmut | Item Name | Ceramic Fuse |
Type | Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 20 A | Interrupt Rating | 0.4 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Ceramic |
Dimensions | 1/4 x 1-1/4 in | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits with High Currents (Microwave Ovens) | UPC | 782001230937 |
Packages
5 - UNIT - (5) |