MERSEN GSA25 25A 125V Mersen GSA Series Time-Delay Miniature Fuse
Description
Miniature fuse with ceramic body, time-delay feature. UL listed and CSA certified for use with electronic circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Ceramic Fuse |
Type | Time-Delay | Voltage Rating | 125 VAC |
Amperage Rating | 25 A | Interrupt Rating | 0.4 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Ceramic |
Dimensions | 1/4 x 1-1/4 in | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits with High Currents (Microwave Ovens) | UPC | 782001230944 |
Packages
5 - UNIT - (5) |