MERSEN GSA3-2/10 3-2/10A 250V Mersen GSA Series Time-Delay Miniature Fuse
Description
FRZ GSA3-2/10 250V TD FUS
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 3.2 A | Interrupt Rating | 0.1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 1/4 in dia x 1-1/4 in L |
Standards | UL Listed, CSA 248-14 | Application | For Electronic Circuits |
UPC | 782001764159 |
Packages
5 - UNIT - (5) |