MERSEN GSA6-1/4 6-1/4A 250V Mersen GSA Series Time-Delay Miniature Fuse
Description
Miniature fuse of ceramic body with time-delay feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Time Delay Fuse |
Type | Miniature | Series | GSA |
Voltage Rating | 250 VAC | Amperage Rating | 6.25 A |
Interrupt Rating | 200 A | Terminal Connection | Wire lead |
Contact Material | Nickel Plated Brass | Construction | Ceramic |
Dimensions | 1/4 in dia x 1-1/4 in L | UPC | 782001237240 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |