MERSEN GSB10 10Amp 250V Mersen GSB Series Fast-Acting Miniature Fuse
Description
250vac 10a 5 X 20mm Fa Fuse
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting, Miniature | Series | GSB Series |
Voltage Rating | 250 V | Amperage Rating | 10 A |
Interrupt Rating | 10 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Glass | Dimensions | 5 x 20 mm |
Standards | UL Recognized, 250VAC, 1/32 - 10A. CSA Recognized, 250VAC, 1/32 - 10A. SEMKO Approved, 250VAC, 1/32 - 6-3/10. BSI Approved, 250VAC, 4/10 - 6-3/10A. VDE Approved, 250VAC, 5/100 - 6-3/10A, IEC 127-2 Sheet 2 | Application | Electronic circuits |
UPC | 782001287658 |
Packages
5 - UNIT - (5) |