MERSEN GSB4 4Amp 250V Mersen GSB Series Fast-Acting Miniature Fuse
Description
Miniature fuse with glass body, fast-acting feature. UL and CSA recognized, SEMKO and VDE approved for use with electronic circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Voltage Rating | 250 VAC |
Amperage Rating | 4 A | Interrupt Rating | 0.04 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 5 x 20 mm | Standards | UL Listed, SEMKO, BSI, VDE Approved, IEC 127-2 Sheet 2 |
Application | For Electronic Circuits | UPC | 782001764890 |
Packages
5 - UNIT - (5) |