MERSEN GSB4/10 4/10Amp 250V Mersen GSB Series Fast-Acting Miniature Fuse
Description
Miniature fuse of glass body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Series | GSB |
Voltage Rating | 250 VAC | Amperage Rating | 0.4 A |
Interrupt Rating | 0.035 kA at 250 VAC | Fuse Class | Supplemental |
Body Style | Cylindrical, Non Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Nickel Plated Brass |
Construction | Glass | Dimensions | 5 mm dia x 20 mm L |
Standards | UL Listed, SEMKO, BSI, VDE Approved, IEC 127-2 Sheet 2, CE Marked, ROHS Compliant | Application | For Electronic Circuits |
UPC | 782001764791 |
Packages
5 - UNIT - (5) |